Firespan Intumescent Pads


£174.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £174.99

Description

Everbuild Firespan Intumescent Pads are designed to be used on the inside or outside of electrical socket boxes to maintain fire and smoke barriers where service holes are cut into dry lining and all types of fire rated boarding. They are tested to EN 1366-3 to provide up to 2 hours of fire protection and also maintain acoustic integrity of the drylining system. High tack adhesion, pliable and mouldable, and self-bonding. Acoustic rated to BS EN ISO 140/3. Tested for air permeability to EN 12141-1 ventilation for buildings. Performance testing of components/products for residential ventilation.

Feature Attributes

Application:
Heat/Fire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome