Inc VAT (20%)
Description unavailable
Tape Width:
19 Tapes mm
Material:
Polystyrene
Type:
Tape Dispensers
Weight:
760 g
Width:
51 mm
Depth:
126 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy