8961211SP Professional Smart Charger 6/12V 1.1A

Order Code: ZT4190997S

£69.99 Inc VAT (20%)


Description

6/12V Battery charger with automatic voltage detection and charging current up to 1.1A

Designed to charge and maintain most types of 6V and 12V lead acid batteries (SLA, WET, GEL, AGM)
The intelligent charging process allows the charger to be left permanently and safely connected to a battery to provide continuous maintenance once charged.
The charger comes with three charging accessories: clamps, eyelets and cigarette lighter connector.
An easy to read display with LED's shows the charging status in % as well as the selected mode.
Selectable Modes

6V Lead-acid batteries
12V Lead-acid batteries
12V Lithium-ion batteries
Specifications

Input: 220-240V AC - 50/60Hz
Power: 30W
Battery capacity: 2.2-40Ah (6V) /2.2-40Ah (12V)
Cable Length: 180 cm
Dimensions: 153 x 59 x 38 mm
Weight: 0.35 Kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome