25 amp electronic charger with digital display Suitable for all types of lead batteries; Wet, Gel, AGM, MF, VRLA, etc.Technical Specifications Power Supply - 220 - 240V Frequency - 50-60H Rated Current - 5 - 12.5 - 25A Charging / Testing Stages - 9 Battery Voltage - 12 - 24V Capacity - 5Ah - 550Ah Show Room Function - 13.8V IP Rating - IP20 Size - 260 x 130 x 75mm Weight - 2.5Kg