TheDEWALT 5-Port Front and Back Seat USB Chargerallows you to power multiple devices in your vehicle.The front plug features one USB C port and one Qualcomm Quick Charge 3.0 USB A port. Whilst the rear piece features three 2.4 fast charging USB A ports. It also has a metal clip allowing it to attach the piece to abackseat.DEWALT Mobile USB chargers are capable of charging phones and tablets up to 4 times faster than standard chargers. The cable has been reinforced with Kevlar to withstand repeated bending and flexing. A single-piece strain relief, which reduces pressure on the connector and increases the lifespan of the cable.DEWALT Mobile Solutions are built with superior components so every workday is worry-free.