Powerful 25Ah AGM battery Can also be used as a 12V power source or memory saver Ribbed and durable ABS chassis Colour-coded LED charge indicator allows the user to easily control the charge level of the internal battery and test the alternator of the vehicle Industrial-grade brass angled clamps with short-circuit protection fuse inside red clamp Features an ON/OFF switch for spark-free connection Reverse polarity alarm (visual and acoustic) activates when clamps are connected backwards Supplied with an automatic 12V charger and an optional 12V cable for charging unit in a vehicle Can be equipped with optional docking station
Specifications: Voltage 12V Battery Capacity- 25AH Cranking Amps/Peak Amps -1200 CA/3100 PA Cable length/cross-section- 84CM/25MM² Automatic charger -12V-2A Clamps full insulated -brass clamps Short-circuit protection fuse- 300A Fuse Built in clamp Cigarette-lighter socket - included Product dimensions- 35x15x31cm Product net weight- 10.5kg