2 x super powerful 25Ah AGM batteries Features a telescopic handle and puncture-free wheels for easy manoeuvrability Can also be used as a 12V power source or memory saver Ribbed and durable ABS chassis Colour-coded LED charge indicator allows the user to easily control the charge level of the internal battery and test the alternator of the vehicle Industrial-grade brass angled clamps with short-circuit protection fuse inside red clamp Heavy-duty connectors for voltage selection (12/24V) Reverse polarity alarm (visual and acoustic) activates when clamps are connected backwards Supplied with an automatic 12V charger and an optional 12V cable for charging unit in a vehicle
Specifications: Voltage- 12/24V Battery Capacity- 2 x 25Ah Cranking Amps - Peak Amps- 2400/1200 CA - 6200/3100 PA Cable length/cross-section- 155 cm/50mm² Automatic charger- 12V-3A Clamp- Fully insulated brass clamps Short-circuit protection fuse- 500A fuse built in clamp Cigarette-lighter socket- Included Product dimensions- 45x31x53 cm Product net weight- 33 kg
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy