Pneumatic Oil Extractor for fast recovery of engine oil from any vehicle 10l plastic viewer Extraction takes place from the engine sump with oil at 66? C Includes six probes for extraction Visual indicator of oil for ease of use Includespressure safety valve set at 7.2 psi Features: Carbon steelreservoir Epoxy coated finish Pneumatic emptying Metal drain bowl with drain filter grid Technical Specifications: Width: 540mm Depth: 620mm Height: 1350mm Bowl Height (from Reservoir): 580mmStop Ring (B) stops the pipe travelling too far into the tank and Holder (A) locks the bowl in position -stopping the bowl fromfalling onto the viewerIncludes 4 quick-fit adaptors for models with integrated suction tubes; Mercedes BMW Volkswagen PSA
Note: Image is for illustrative purposes only and may differ from the actual product