Portable Diesel Tank


£469.99 Inc VAT (20%)

See all variants from £469.99

Description


Description unavailable

Feature Attributes

Current:
15 A
Flow Rate:
20 L/min
Voltage:
12 V
Power:
180 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome