The Deluxe kit includes a removable tray with eleven labelled coils; including nine interchangeable pre-formed coils to heat fasteners up to 1 1/2 in diameter and are a variety of lengths from 4 10 long, the flexible Bearing Buddy for wrapping around inline and asymmetrical objects and the straight heat resistant U-Form coil for DIY windingGenerates Invisible Heat to release corroded and thread locked metal components without the danger of an open flame1 KILOWATT INPUT - 1 KILOWATT OUTPUTFeatures include:Angled Design with Trigger:Lightweight, ergonomic design allows for induction heat to access hard to reach places more easilyCoil Twist Lock?:Coils now lock down with one simple turn (no more thumb screws)LED Usage Indicator:A red LED will light under fault conditions and green LED lights while the trigger is active and the tool is heating properlyFault Override Delay:Any event that causes the red LED to illuminate will protect the tool by starting a three second lock outFan Operation Enhancements:The fan continues to run after the trigger is released to aid in thermal cycle time reduction and will stay powered when the thermal switch opens to aid in cooling the toolUser Controlled LED Switch:As long as the tool is powered and the internal power supply is operating, the LED will remain lit when the switch is onTwo Year Limited WarrantyApplications include:ABS SensorsBrake Bleeder NutsExhaust SystemFuel Tank StrapsHeat TreatingInline ConnectorsMetal FabricationO2 / DPF SensorsTruck Bed BoltsBody Panel DentsTie Rod / Ball Joint EndsSuspension ComponentsSteering ComponentsU-Bolts
Note: Image is for illustrative purposes only and may differ from the actual product