Bottle Jack Manual/Air Hydraulic


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description

Air/Hydraulic bottle jack capable of both air assisted or manual operation. Fitted with safety overload valve and manufactured in the EU. All steel, one-piece base, reservoir and pump cylinder design gives added strength. Fully serviceable ram piston with extension screw. Supplied with 90° rotating pump and telescopic pump handle and has moulded carry handles incorporating storage for the pump handle. Service kit readily available.

Feature Attributes

Screw Extension:
75 mm
Piston Stroke:
138 mm
Air Consumption:
1 ft³/min
Working Pressure:
100-140 psi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome