The Big Cheese Advanced Solar Mole Repeller Drives away moles without harm to protect lawns and gardens Sonic-pulse and vibration at varied intervals Built in solar rechargeable power pack LED light indicator- flashes in low light when unit is active Easy to find hi-vis cap Weather tested to IP44 Rating 24 hour protection Coverage over 600m�
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.