0
1
2

Eco-Smart EV Charge Point 22kW 3PH Untethered Black

Order Code: ZT3423850S

£1,029.99 Inc VAT (20%)

Currently unavailable

Description

The Myenergi Zappi V2.1 22kW EV Charging Station with 32A Type 2 Socket Black is a smart, efficient, and easy-to-use EV charger that is perfect for home or workplace use. It is a 22kW charger, which means it can charge your electric vehicle at a rate of up to 22kW. This is the fastest rate of charging that is currently available for home use, so you can be sure that your car will be charged up quickly and efficiently.

The Zappi is also a very smart charger. It has a number of features that allow it to optimize your charging, such as:

Economy Tariff Sense: The Zappi can detect when your electricity tariff is cheaper and charge your car during those times. This can save you money on your energy bills.
Solar Self-Consumption: If you have solar panels, the Zappi can use your excess solar energy to charge your car. This is a great way to reduce your reliance on the grid and save money on your energy bills.
Programmable Timer: You can program the Zappi to charge your car at certain times of the day, such as overnight when electricity is cheaper. This can also help you to reduce your energy bills.
In addition to being smart, the Zappi is also very easy to use. It has a simple, intuitive interface that makes it easy to set up and use. The Zappi also comes with a free app that allows you to control the charger from your smartphone or tablet.

The Zappi V2.1 22kW EV Charging Station with 32A Type 2 Socket Black is a great choice for anyone who wants a smart, efficient, and easy-to-use EV charger. It is perfect for home or workplace use, and it can help you to save money on your energy bills.

Here are some additional features of the Zappi V2.1:

Dynamic load balancing: The Zappi can automatically adjust its charging power to prevent overloading your home's electrical system.
Pin code lock: You can set a pin code to prevent unauthorized users from charging your car.
Charge and event logging: The Zappi keeps a log of all charging sessions, so you can track your energy usage.
CE and ETL certified: The Zappi is certified to meet the highest safety standards.
The Zappi V2.1 is a great choice for anyone who wants a reliable, efficient, and easy-to-use EV charger. It is perfect for home or workplace use, and it can help you to save money on your energy bills.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome