0
1
2

Eco-Smart EV Charge Point 22kW 3PH Untethered White

Order Code: ZT3423740S

£1,029.99 Inc VAT (20%)

Currently unavailable

Description

The Myenergi Zappi V2.1 is a 22kW EV charging station with a 32A Type 2 socket. It is a smart charger that can be controlled via the Myenergi app or the Zappi website. The Zappi can be programmed to charge your EV at off-peak times, when electricity is cheaper. It can also be set to only charge when your solar panels are generating electricity.

The Zappi is a great way to save money on your EV charging costs. It is also a great way to make the most of your solar energy.

Features

22kW charging power
32A Type 2 socket
Smart charging with off-peak and solar charging modes
Programmable timer function
Charge and event logging
Pin code lock function
Dynamic load balancing
OZEV approved
Ethernet port and built-in Wi-Fi
White finish
Benefits

Save money on your EV charging costs
Make the most of your solar energy
Control your charging remotely
Get peace of mind with the pin code lock function
Maximize your home's electrical capacity with dynamic load balancing
OZEV approved for government grants
Stylish white finish
Specifications

Charging power: 22kW
Current rating: 32A
Socket type: Type 2
Charging modes: Eco, Eco+, and Fast
Timer function: Yes
Charge and event logging: Yes
Pin code lock: Yes
Dynamic load balancing: Yes
OZEV approved: Yes
Connectivity: Ethernet, Wi-Fi
Dimensions: (H) 439 mm x (W) 282 mm x (D) 122 mm
Weight: 2.2 kg
Color: White

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome