0
1
2

Eco-smart EV Charger Point 7kW Untethered White

Order Code: ZT3423831S

£899.99 Inc VAT (20%)

Currently unavailable

Description

The Myenergi Zappi ZAPPI-2H07UW-G is a V2.1 7kW EV charging station with a 32A Type 2 socket. It is white in color and has a sleek, modern design. The ZAPPI-2H07UW-G is easy to install and use, and it is compatible with most electric vehicles. It also features a number of advanced safety features, making it a safe and reliable choice for EV charging.

Here are some of the key features of the ZAPPI-2H07UW-G:

V2.1 compliant
7kW output
32A Type 2 socket
White color
Easy to install and use
Compatible with most electric vehicles
Advanced safety features
OZEV approved
Ethernet port and built-in Wi-Fi for connecting to the internet
Tamper protection
The ZAPPI-2H07UW-G is a great choice for anyone looking for a reliable and easy-to-use EV charging station. It is packed with features that make it a safe and efficient way to charge your electric vehicle.

Here are some of the additional features of the ZAPPI-2H07UW-G:

Eco, Eco+, and Fast charging modes: The ZAPPI-2H07UW-G has three different charging modes that you can choose from. Eco mode is the most efficient way to charge your car, while Fast mode will charge your car as quickly as possible. Eco+ mode is a balance between the two, and it is the default mode.
Economy tariff sense input: The ZAPPI-2H07UW-G can sense if you are on an economy tariff, and it will only charge your car during off-peak hours. This can save you money on your energy bills.
EV charging from surplus solar or wind generation: If you have solar panels or a wind turbine, the ZAPPI-2H07UW-G can use this renewable energy to charge your car. This is a great way to reduce your carbon footprint.
Programmable timer function: The ZAPPI-2H07UW-G has a programmable timer function that you can use to schedule when your car will be charged. This is a great way to take advantage of off-peak hours or to make sure that your car is charged when you wake up in the morning.
Charge and event logging: The ZAPPI-2H07UW-G keeps a log of all the charging sessions that your car has. This information can be used to track your energy usage and to troubleshoot any problems that you may have.
Pin code lock function: The ZAPPI-2H07UW-G has a pin code lock function that you can use to protect your charger from unauthorized use.
The ZAPPI-2H07UW-G is a great choice for anyone looking for a reliable and easy-to-use EV charging station. It is packed with features that make it a safe and efficient way to charge your electric vehicle.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome