Energy Harvesting Wireless Sensor

Order Code: ZT3423788S

£75.99 Inc VAT (20%)

Currently unavailable

Description

The Myenergi Harvi Energy Harvesting Wireless Sensor is a clever little device that eliminates the need for a hardwired current transformer (CT) for measuring the grid and or generation power in your home. Instead, the CT is connected to Harvi, which uses the energy from the CT to transmit the measurement signal to your Myenergi products. This means that there are no batteries or electrical wiring required, making Harvi a great way to save time and money on your installation.

Features

Energy harvesting technology eliminates the need for batteries or electrical wiring
3 CT inputs for 3-phase supplies
Grid/Generation/Storage measurement configurable
Fast & accurate measurement
Wall mountable

Benefits

Save time and money on installation
Eliminate unsightly wiring
Prevent disruption to your home decor
Enable Myenergi products to be installed without a hardwired CT
Get accurate energy consumption data
Control your Myenergi products remotely from anywhere in the world
Specifications

Measurement range: 25W to 15kW
Energy harvesting range: 0.2A to 65A
Wireless range: Up to 100m line of sight
Dimensions: 100 x 70 x 25mm
Weight: 100g

Applications

The Myenergi Harvi Energy Harvesting Wireless Sensor is ideal for use with any Myenergi product, including the Zappi, Eddi, and EVSE. It can also be used with other smart home devices that require grid or generation power measurement.

Conclusion

The Myenergi Harvi Energy Harvesting Wireless Sensor is a great way to save time, money, and hassle on your Myenergi installation. It's easy to install, accurate, and reliable. If you're looking for a way to improve your home's energy efficiency, the Harvi is a great option.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome