The Myenergi Eddi Power Diverter V2.1 with Wi-Fi and Ethernet is a smart device that helps you to make the most of your self-generated power rather than exporting it back to the grid. With Eddi, you can divert surplus power from your solar PV or wind generation system to a designated heating appliance (or two sequentially) This excess energy will go directly to a designated appliance such as an immersion heater, saving you money on your energy bill.
Eddi is also Wi-Fi and Ethernet enabled, so you can monitor and control it from anywhere in the world. You can use the Myenergi app to see how much energy you are saving, set boost timers, and get alerts if there is a problem.
Here are some of the key features of the Myenergi Eddi Power Diverter V2.1 with Wi-Fi and Ethernet:
Surplus power diversion: Eddi diverts surplus power from your solar PV or wind generation system to a designated heating appliance (or two sequentially) .
Wi-Fi and Ethernet enabled: You can monitor and control Eddi from anywhere in the world using the Myenergi app.
Energy savings data logging: Eddi logs energy savings data, so you can see how much money you are saving.
Boost timers: You can set boost timers to ensure that Eddi diverts surplus power to your heating appliances at times when you need it most.
Alerts: Eddi will send you alerts if there is a problem, such as a power outage or a fault with the device.
If you are looking for a way to save money on your energy bills and reduce your carbon footprint, the Myenergi Eddi Power Diverter V2.1 with Wi-Fi and Ethernet is a great option.
Here are some of the benefits of using Eddi:
Save money on your energy bills: Eddi can help you to save money on your energy bills by diverting surplus power from your solar PV or wind generation system to your heating appliances.
Reduce your carbon footprint: Eddi can help you to reduce your carbon footprint by using excess power from your solar PV or wind generation system rather than exporting it back to the grid.
Flexible installation: Eddi can be installed in a variety of locations, making it a versatile solution for many homes.
Easy to use: Eddi is easy to use, with a simple interface that makes it easy to set up and monitor.