Single/Double Mount Pedestal

Order Code: ZT3423737S

£409.99 Inc VAT (20%)

Currently unavailable

Description

The myenergi zappi Pedestal is the perfect solution for mounting your zappi EV charger in a free space, independent of wall mounting. It is made from corrosion-resistant aluminium and powder-coated in black, making it both stylish and durable. The pedestal is also easy to transport, making it ideal for installation in remote locations.

The zappi Pedestal can accommodate either a single zappi or two zappis mounted back to back. It has an integral base plate for ground mounting, and comes with fixing screws for easy installation. The pedestal also features a subtle and sleek design, with an epoxy powder-coated screen printed logo.

Features:

Corrosion-resistant aluminium construction
Powder-coated black finish
Integral base plate for ground mounting
Suitable for 1 or 2 zappis
Fixing screws included
Subtle and sleek design
Epoxy powder-coated screen printed logo
Easy to transport
12 months warranty
Benefits:

Provides a stylish and durable mounting solution for your zappi EV charger
Easy to transport and install
Can accommodate either a single zappi or two zappis mounted back to back
Comes with fixing screws
Subtle and sleek design


Technical Specifications:

Weight: 8.3kg
Material: Aluminium
Corrosion Protection: Powder Coated
Colour: RAL 9005 (Black)
Dimensions: 280 x 150 x 1310mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome