Shockforce Night Eye Dual-Sided Tape


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

The Crescent Lufkin® Shockforce Night Eye Tape has a matt black, nylon blade that provides extended product life and increased glare reduction. The blade is dual-sided, with a vertical quick-read scale on the underside for overhead and hard to reach measurements. It offers an impressive unassisted standout of 4.3m (14ft). The first 15cm of the tape features a extra protective barrier for added strength and durability.  Narrow blade technology offers reduced weight, ideal when carrying a tape all day on the jobsite. Its optimised drum and spring design are contained within a compact case that fits comfortably in the palm of your hand. A steel tether point offers increased safety capability when working at height and if you drop the tape it will survive a fall of up to 100ft. The steel tether point can also be used for scribing and drawing arcs during layout.

Feature Attributes

Blade Width:
30 mm
Type:
Metric & Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome