Max height of crane jib: 2400mm. Overall height (folded): 1700mm. Overall length (folded): 550mm. Overall length (opened): 1750mm. Hook position/Capacity: 1410mm 400kg. 1230mm 600kg. 1080mm 750kg. 910mm 1000kg. Leg clearance height: 170mm. Overall width at rear: 600mm. Width between legs (ins/outs): 880/1035mm.