KIDS BIKE TRAILER: This baby bike trailer is an easy way to take your child with you when you cycle.SAFE & SECURE: The Oxford fabric built on metal frame is strong and durable. 2 padded seats with adjustable 5-point safety harness and hand brake also ensures your child's safety.SMOOTH ROLLING: The bike trailer for kids features a front universal wheel and two rear wheels to provide a smooth ride. Safety flag on the trailer and reflectors on the wheel and body provide visibility in traffic and low-light conditions.EASY ENTRY& VENTILATION: With rolling doors on the front of the bike trailer for children for easy access. Transparent door and windows on the front and sides allows your kids enjoy the scenery outside. A mesh net provides good ventilation.PRODUCT INFORMATION: Overall Dimension: 155L x 88W x 108Hcm. Suitable age: over 18 months. Suitable for 2 kids, less than 110 cm of height.