Inner tie rod multi grip plier for adjusting tie rods on vehicles with rack and pinion steeringWorks on most spline, hex and flat design tie rodsSpring-loaded upperpivots to t tie rods from 14mm to 23mmTwo lever lengths for maximum power and reachTechnical data:Grip width: 40 mmGrip diameter:14 - 23 mmLever length:260 - 390 mm