Push button on handle for easy one handed operation Powered by two 12 V 12 Ah batteries with LED charge indicators Four swivel wheels for easy movement of thetrolley and low centre of gravity for stability against tipping Special handle shape provides a convenient point of grip and minimum interferenceduring the mounting/ dismountingoperation of the tyresSpecifications Max.Capacity - 100kg Run - 1290mm Max. WheelHub Height - 1790mm Packing Height - 1825mm Base Width - 980mm Base Depth - 850mm Travel Speed - 120 m/s Battery Type - 12 V - 12 Ah TyreDiameter - 750-1000mm
Note: Image is for illustrative purposes only and may differ from the actual product