Generation II (GEN2) type wheel bearings, consist of a combined bearing and drive flange (hub), which cannot be separated, and therefore require special tools for both removal and fitting of new bearings.The Laser Tools range, consists of a number of individually sized kits, along with upgrade kits to allow for expansion of applications of different sized bearings, without always having to purchase complete new kits for each bearing size. By using clamshells and force plates/pins, the tool ensures that the load of insertion is taken only on the outer race of the bearing. The kits are also designed to allow for extraction of the relevant bearing, without removing the ABS Sensor. Applications: Volkswagen Touareg, Transporter, Multivan & T5.For removing and installing the wheel hubs and bearings on VAG models. The extraction adaptor (572-6) for GEN2 bearing kits has been redesigned to allow the extraction of the relevant bearings without removing the ABS sensor. Suitable for 85mm diameter wheel bearings. Replacement spares available - Force Screw (Part No. 0454), Thrust Bearing (Part No. 0662).