Planetary Mixer Black 7L

Order Code: ZT5533832S

£459.99 Inc VAT (20%)


Description

Get the mixing results you're looking for quickly with the powerful and reliable Buffalo 7 litre planetary mixer. With its durable 270W motor and immensely strong commercial build the mixer is specifically engineered for everyday use in smaller bakeries as well as restaurants canteens or hotel kitchens.<br><br>Operation couldn't be easier - the simple head lift mechanism makes it effortless to quickly swap out attachments so you can quickly change between mixing beating or whisking for maximum precision. The stepless speed control adds further flexibility - allowing you to mix at exact speeds or slowly build up speed to prevent spillage. Whether you're mixing a heavy pizza dough folding a cake mix or simply whipping up a pancake batter the Buffalo planetary mixer is an excellent professional option.<br><br>Supplied with beater whisk and dough hook attachments as standard.<p></p><p class="product-features-heading"">Product features</p><ul><li>Capacity&nbsp;7 LtrDimensions&nbsp;420 (H) x 230 (W) x 400 (D) mmMaterial&nbsp;MetalVoltage&nbsp;220-240VWeight&nbsp;15kgColour&nbsp;BlackWarrantY 2 Years Parts & LabourHigh-performance commercial 270W motor powers through ingredientsRemovable funnel allows you to add ingredients mid-mix - without lowering the bowlHead lift mechanism allows you to quickly swap out attachmentsStrong aluminium attachments make light-work of tough ingredientsStepless speed control for maximum mixing accuracyStainless steel material makes the 7Ltr bowl simple to cleanDurable full metal body construction guarantees great longevity</li></ul>

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome