Mocca Master KBG 741 Select Pastel


Select
£279.99 Inc VAT (20%)


See all variants from £279.99

Description


Description unavailable

Feature Attributes

Power Rating:
1.52 kg/mm
Capacity:
1.25 L
Weight:
2.8 kg
Type:
Kitchen Appliances
Cord Length:
1 m
Appliance Type:
Coffee Makers
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome