Compostable Round Kraft Salad Bowls 1000ml/35oz (Pack of 300)

Order Code: ZT4864026S

£84.99 Inc VAT (20%)


Description

Do your bit for the environment by serving dishes in these 35oz Fiesta Green compostable round salad bowls. With a sustainably sourced paperboard base and plant-based lining, these bowls are both kinder to the planet than standard plastic alternatives and commercially compostable within 12 weeks. Using the bowls will therefore help you to minimise your environmental impact, send less waste to landfill and meet demand for green food packaging. The kraft colourway helps to add a natural touch to your salad displays whilst enhancing the look of vibrant ingredients - eye-catching salads to help increase sales. The shallow, wider design will also enhance the visual appeal of your pre-prepared dishes and make salads look bigger. This makes the bowls ideal for placing at your point of sale, where customers will be more likely to browse further.

See full description
Specifications for Compostable Round Kraft Salad Bowls 1000ml/35oz (Pack of 300)
  • Colour
    Kraft
  • Pack Quantity
    300
  • Product Type
    Salad Bowl
  • Capacity
    1000ml / 35oz