Inc VAT (20%)
Description unavailable
Weight:
13.8 kg
Product Type:
Hot Dog Steamer
Frequency:
50 Hz
Voltage:
220-240 V
Cable Length:
1.5 m
Power:
2000 W
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy