1. Catering Supplies & Appliances/
  2. Kitchen Appliances/
  3. Food Service & Display
Serving Trolley, LxWxH 780 X 380 X 880mm

Serving Trolley, LxWxH 780 X 380 X 880mm


2 Variants From
£349.99

Inc VAT (20%)

See 2 Product Variants
£349.99

Description unavailable

Feature Attributes

Wheel Diameter:

125 mm

Wheel Type:

Solid Rubber Tyres

Load Capacity:

150 kg

Frame Colour:

Black

Material:

Chipboard, Plastic Coated

Supplied:

Flat Pack

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome