Ice Machine Cubes 53kg

Order Code: ZT5533494S

£3,099.99 Inc VAT (20%)


Description

The Scotsman AC 107 is a compact Series 6 Supercuber fitting easily back of bar front of house or in the kitchen. Capable of producing individual transparent solid cubes formed by spraying water onto a subcooled horizontal evaporator. Each single cube is an artwork: crystal clear and perfectly shaped faithful to the Scotsman tradition.Scotsman AC 107 DescriptionProduces individual Gourmet crystal clear ice cubesResistant stainless steel exteriorSimple and reliable electromechanic controlsFront panel in and out airflow for built-in installationErgonomically designed ice storage access with disappearing door. Door-closing movement dampening system.Front access condenser air filter removable and washableWater system protected by patented anti-scale systemDimensions: 531(W) x 600(D) x 930(H)mmMaximum production/24hrs: 53 KGBin capacity: 23 KGRefrigerant: R290Max ambient temperature: 43CPower: 580 WattPower type: 230/50/1 - 13ampWeight: 47 KGPlease note this product is gravity drain

See full description
Specifications for Ice Machine Cubes 53kg
  • Power Rating
    580W
  • Weight
    47kg
  • Product Type
    Ice Machine
  • Refrigerant
    R290
  • Material
    Stainless Steel
  • Power
    580W