Cinnamon Shaker Drum 125g

Cinnamon Shaker Drum 125g

Order Code: ZT4874109S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%

Currently unavailable

Description

Poldermill ground cinnamon sprinkles offer a delicious alternative to chocolate sprinkles. Packaged in a cardboard shaker drum with a simple twist-top operation, they are great for adding warmth and flavour to your favourite beverages, including cappuccinos, lattes and hot chocolate. The shaker drum is self-contained with three sizes of opening on top to control how many of these high-quality ground cinnamon sprinkles you are dispensing each time - no need to pour the ground cinnamon sprinkles into another shaker to use. Ingredients - Ground Cassia. Nutritional Info (per 100g) : Energy 1035kj/247kcal, Fat 1. 24g, Saturated fat 0. 345g, Carbohydrates 80. 59g, -sugars 2. 17g, Fibre 0g, Protein 3. 99g, Salt 10mg.

See full description
Specifications for Cinnamon Shaker Drum 125g
  • Product Type
    Cinnamon Shaker
  • Weight
    125g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome