Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances Spare Parts
HV Diode - AK806 for Buffalo 1800W Microwaves
By Buffalo
Order Code:
ZT4850378S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 - 19
£10.79
10%
20 +
£10.19
15%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-spare-parts/hv-diode-ak806-for-buffalo-1800w-microwaves/p/ZT4850378S
Add to quotation
View all Kitchen Appliances Spare Parts
Description
Replacement H.V.diode for Buffalo 1800W microwaves.
Tags:
#BulkDiscount
Specifications
Specifications for HV Diode - AK806 for Buffalo 1800W Microwaves
Power
1800W
Product Type
H.V. Diode