Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Appliances
Kitchen Appliances Spare Parts
Latch Board - AK787 for Buffalo 1800W Microwaves
By Buffalo
Order Code:
ZT4850183S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/kitchen-appliances-spare-parts/latch-board-ak787-for-buffalo-1800w-microwaves/p/ZT4850183S
Add to quotation
View all Kitchen Appliances Spare Parts
Description
Replacement latch board for Buffalo 1800W microwaves.
Tags:
#BulkDiscount
Specifications
Specifications for Latch Board - AK787 for Buffalo 1800W Microwaves
Product Type
Latch Board
Power
1800W