French Vanilla Classic Syrup 1L

French Vanilla Classic Syrup 1L

Order Code: ZT4853180SCopy

£10.29 Inc VAT (0%)


Description

With delicious custardy-vanilla notes, Sweetbird's French vanilla syrup can be used for any recipes needing a hint of creamy vanilla flavour. Available in a range of timeless flavours, from caramel to Irish cream, these versatile Sweetbird syrups can be used to create traditional flavoured coffees or add an extra depth to hot chocolates and frapps. They are free from artificial colours, GMOs and high fructose corn syrup, and are approved by The Vegan Society for use with dairy alternative milks for vegan-friendly options. Ingredients: Sugar, Water, Flavourings, Colour; plain caramel, Acidity regulator; citric acidNutritional Info (per 100ml) : Energy: 1517kj/357kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 89. 0g, of which sugars: 89. 0g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g

See full description
Specifications for French Vanilla Classic Syrup 1L
  • Product Type
    Syrup
  • Flavour
    French Vanilla
  • Product Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome