Ice Cream Spatulas 260mm


£12.99 Inc VAT (20%)

See 4 Product Variants
£12.99

Description


Description unavailable

Feature Attributes

Material:
Stainless Steel
Handle Material:
Plastic
Length:
260 mm
Product Type:
Ice Cream Spatula

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome