100885707 Suma Bac Sanitiser D10 Detergent - 2x5L

Order Code: ZT3579012S

£79.99 Inc VAT (20%)


Description

Make hygiene a priority, with the Diversey 100885707 Suma Bac D10 Detergent Disinfectant and sanitiser solution. This highly-concentrated sanitiser is best used in food preparation areas, kitchen surfaces or medical facilities where cleaning and disinfectant is required simultaneously. The solution contains surfactants which target and destroy micro-organisms living in both soft and hard water conditions - providing excellent hygiene with each use.

Thanks to the concentrated formula, this cleaner and sanitiser can be diluted to suit the cleaning task required. Not only does this ensure excellent cleaning results with each and every task, but reduces the amount of solution that you use whilst cleaning - giving you a long-lasting and cost-efficient cleaning solution.

Once applied to the desired area, the solution leaves behind a clean and sanitary surface that continues to protect your kitchen equipment and reduce the amount of further cleaning required. This product can also be used with the pelican pump to administer 25ml doses if required.

Diversey 100885707 Suma Bac D10 Detergent Disinfectant Features:

Powerful formula thoroughly cleans and disinfects in one quick action
The concentrated formula also means less packaging waste is created
Each 5Ltr container will make approximately 250-500 x bottles or 50-100 x buckets for long-lasting use
Tested to the BS EN 14476 standard for effectiveness against enveloped viruses
Conforms to the BS EN 1276 standard for antibacterial performance
Contact Time: 30 seconds clean, 5 minutes dirty
Dilution Ratio: 1:25 - 1:100 depending on the level of soiling
Suitable for use on all hard surfaces and equipment
Use with the Jansan pelican pump for 25ml dosing
Kills 99.9% of bacteria within 30 seconds - 5 minutes for fast, hygiene results
This cleaner and disinfectant is food-safe, perfect for commercial kitchens
Concentrated solution delivers a fantastic cost-per-use
Finish - external Transparent
Hazardous Chip Codes R38-41-50

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome