A010E Clean Fast Heavy Duty Washroom Cleaner 2 x 5 Litre

A010E Clean Fast Heavy Duty Washroom Cleaner 2 x 5 Litre

Order Code: ZT2428433SCopy

£33.99 Inc VAT (20%)


Description

Evans Vanodine A010 Clean Fast Heavy Duty Washroom Cleaner a highly efficient multi surface bactericidal cleaner, designed to remove limescale, body fat and stubborn soiling. Suitable for use on porcelain, chrome, stainless steel, ceramic and quarry tiles. Ideal for use on washbasins, baths, showers, toilets, swimming pool surrounds and changing room floors.
Evans Vanodine A010 Clean Fast Heavy Duty Washroom CleanerBenefits - Heavy-duty formulation for those tough washroom cleaning tasks. - Kills bacteria, passes BS 1276. - Highly perfumed, leaves a clean, long lasting tangerine perfume. - Has a pH of 2.3.
How to Use Evans Vanodine A010 Clean Fast Heavy Duty Washroom Cleaner Washroom Cleaning: - Using a 750ml trigger spray bottle, spray onto the surface & wipe with a clean damp cloth. For stubborn soiling & limescale, spray onto surface & leave for 30 seconds before agitating & wiping off. General Cleaning: - Dilute 1:50 parts warm water (100ml/ 1/2 capful per 5ltr). Mop or wipe surface accordingly. - Please Note: Not for use on enamel baths, marble or limestone. We would suggest using our Germicidal Washroom Cleaner.

See full description
Specifications for A010E Clean Fast Heavy Duty Washroom Cleaner 2 x 5 Litre
  • Material
    Multi Surface
  • Product Type
    Washroom Sanitisers
  • Applications
    General Cleaning
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome