Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Broom Heads
Floor Model Pad Holders
By FINCKE-Hygiene
Colour
Select
See all variants from
£499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£499.99
Description
Description unavailable
Feature Attributes
Product Type:
Pad Holders
Supplied:
Assembled
Pack Quantity:
10
Material:
Polypropylene, Stainless Steel, Nylon
Height:
75 mm
Width:
235 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome