Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
/
Cleaning Hardware
/
Brushes, Brooms & Dustpans
/
Broom Heads
Mini Handle Wipers, Length 245mm
By FINCKE-Hygiene
Colour
Select
See all variants from
£499.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£499.99
Description unavailable
Feature Attributes
Product Type:
Squeegees with Handle
Material:
Polypropylene, TPE Rubber
Width:
50 mm
Height:
104 mm
Supplied:
Assembled
Material Properties:
Suitable for Use with Foodstuffs
More attributes