Janitorial cart with smooth easy to clean surface and swivel wheels for easier movement. Storage compartment tray built into top shelf of trolley for easy access to cleaning equipment or tools. Includes removable yellow vinyl bag for the collection and disposal of rubbish. Lockable cabinet (M896) available separately for the safe storage of chemicals or valuables. Product features Dimensions 975(H) x 552(W) x 1168(D)mm Supplier Model Number 1805985 Weight 17.78kg Colour Black & Yellow Lightweight and maneuverable for a variety of cleaning solutions Front-access zip bag allows user to easily remove collected waste with no need to lift through the top 11 tool hooks make room for all your cleaning needs such as brooms mops dust pans dusters and safety signs Front platform holds WaveBrake mop bucket or up to a 121 l BRUTE container Use with the M896 lockable cabinet (sold separately) for chemical storage and to secure supplies while the cart is unattended. 2 fixed casters (20.1 cm) and 2 swivel wheels (10.20 cm) Comes supplied with lid to conceal waste limit odours and elevate appearance