Contract Micro-Fibre Cloths


Select
£25.99 Inc VAT (20%)


See all variants from £25.99


Description unavailable

Feature Attributes

Pack Quantity:
10
Material:
Polyester/Polyamide
Size:
40x40cm
Length:
400 mm
Height:
60 mm
Width:
200 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome