1. Cleaning & Hygiene/
  2. Hair & Skin Care/
  3. Hand Soap & Lotion Dispensers
Supaclip Dispensers with Stainless Steel Clips

Supaclip Dispensers with Stainless Steel Clips


2 Variants From
£3.99

Inc VAT (20%)

See 2 Product Variants
£3.99

Description unavailable

Feature Attributes

Colour:

Silver

Type:

Paper Clips & Binders

Form:

Paper Clips

Material:

Plastic Dispenser, Metal Clips

Style:

Supaclip