1. Cleaning & Hygiene/
  2. Wipes/
  3. Multi-Purpose Wipes
Industrial 3-PLY Laminated Wipe Rolls

Industrial 3-PLY Laminated Wipe Rolls


3 Variants From
£43.99

Inc VAT (20%)

See 3 Product Variants
£43.99

Description unavailable

Feature Attributes

Type:

Wiper Roll

Colour:

Blue

Sheet Length:

360 mm

Roll Length:

360 m

Product Form:

Roll

Standards Met:

ISO14001,ISO9001

More attributes