1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Windows Cleaning Equipment/
  4. Squeegees
NXT-R Silver Squeegee Rubber, Pack of 10

NXT-R Silver Squeegee Rubber, Pack of 10


2 Variants From
£39.99

Inc VAT (20%)

See 2 Product Variants
£39.99

Description

Moerman Liquidator NXT-R Silver Rubber new all-season rubber from Moerman fits into the Liquidator channel.
Features:- Special Edition- Own natural rubber compound- Smooth glide - Streakfree finish- Excellent extreme weather performance (Hot/Cold) - Fits all standard squuegee channels- Made in Europe- 35cm/14”, 45cm/18”- Slide the NXT-R in your preferred channel and count how many more days this will last!

Feature Attributes

Pack Quantity:

10

Product Type:

Squeegee Rubber

Material:

Natural Rubber

Colour:

Silver