This automatic tape machine is ideal for use in medium to high-volume operations.Smooth and secure cutting blade for a flawless and safe cut.Automatic unwinding and wetting for quick use.Suitable for both standard and reinforced tape up to 120gsm.Accepts both gum side in and gum side out tape.H x W x D mm: 270 x 340 x 520.Voltage: AC220V 50/60HZ.Power: 100W.Speed: 0.5m/s.Weight: 14.5kg.Paper output range: 10-999cm.Paper width range: 20 - 78mm.Max. paper roll outer dia: 150mm.Water tank volume: 1.5L.