Old code - EITR035Pack of 36, Colour: White, Roll length: 100M, Width: 90mm, Rolls per case: 36 , Virgin pulp, No cardboard core, Shrink wrapped, CHSA certified, To be used in conjunction with NWESR400C quad dispenser and the NWESR200C dual dispenser