Scott Essential Slimroll Hand Towels


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

Scott® Essential™ Slimroll™ paper towels are designed for optimal hygiene and efficiency in compact washrooms. They offer best-in-class hand drying efficiency while using Airflex™ Technology for faster absorbency and reduced waste. Embossed with the Scott® brand, they assure customers of quality and reliability. Certified for food contact and European Ecolabel, these towels meet stringent safety and environmental standards. Compatible with Kimberly-Clark™'s Aquarius™ hand towel dispensers, these towels ensure hygienic use with minimal touch, ideal for diverse settings from offices to healthcare facilities. This system's never-run-out feature enhances sustainability by reducing waste and ensuring continuous hygiene maintenance.

Features and Benefits
• Scott® Essential™ Slimroll™ paper towels offer best-in-class efficiency for hand drying in compact washrooms
• Features Airflex™ Technology for faster absorbency and reduced waste
• Embossed with the Scott® brand for assurance of quality and hygiene
• Certified for food contact and European Ecolabel, meeting stringent safety and environmental standards
• Compatible with Kimberly-Clark™'s Aquarius™ hand towel dispensers, ensuring hygienic and minimal-touch use
• Never-run-out feature in dispensers minimizes waste and ensures continuous hygiene maintenance

See full description

Feature Attributes

Number of Ply:
1
Sheets per roll:
760
Pack Quantity:
6
Sheet Width:
198 mm
Form:
Roll
Roll Length:
190 m
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome