1. Cleaning & Hygiene/
  2. Cleaning Hardware/
  3. Brushes, Brooms & Dustpans/
  4. Tube & Bottle Brushes
Premium Stainless Steel Tube Brushes

Premium Stainless Steel Tube Brushes


See all variants from
£11.99Inc VAT (20%)
See all variants from £11.99

Description

Twisted stainless steel filled with 0.60mm polyester giving a brush head of 76mm in length, 51mm diameter.
Overall length: 390mm
A medium stiff brush.
This brush may be boiled or autoclaved (heat tolerance A) & safely used with normal cleaning agents.
Suitable for use in hygienically sensitive areas.

See full description

Feature Attributes

Overall Length:
390 mm
Brush Diameter:
51 mm
Bristle Material:
Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome