Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
80L Industrial Vacuums with Attachments and Hoover Bags
By MonsterShop
See all variants from
£339.99
Inc VAT (20%)
See all variants from
£339.99
Description
Description unavailable
Feature Attributes
Capacity:
80 L
Product Type:
Industrial Vacuum Cleaner
Material:
Stainless Steel
Cable Length:
9 m
Hose Length:
1.5 m
Power:
3000 W
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome