1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Vacuum Cleaners
Maxxi II Wet and Dry Vacuum Cleaners

Maxxi II Wet and Dry Vacuum Cleaners


2 Variants From
£599.99

Inc VAT (20%)

See 2 Product Variants
£599.99

Description unavailable

Feature Attributes

Flow Rate:

4320 L/min

Supply Voltage:

220/240 V

Vacuum Cleaner Type:

Wet/Dry

Overall Height:

1000 mm

Overall Length:

840 mm

Power Rating:

2500 W

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome